Beli cermin besar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Parts for Inspection Mirror
    Mulai

    Rp97.900

    TRUSCO Parts for Inspection Mirror
    atribut:
    • Compatible Models: TT-80C,TT-80CL
  2. Hikari Acrylics Mirror Board
    Mulai

    Rp259.900

    Hikari Acrylics Mirror Board
    Deskripsi:
    -It is lightweight and hard to be broken.-It can be cut with different sizes.-It does not have edge processing, etc.(cutting only).-Fixing with the double-sided tape(sold separately).-Indoor Only
    atribut:
    • Material: Acrylic
  3. TRUSCO Inspection Mirror
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Inspection Mirror
    atribut:
    • Clip: Iron
    • Connection Component: Iron, Rubber
    • Mirror: Glass
    • Mirror Frame: ABS Resin
    • Rod Pat: Brass
  4. SHINWA Inspection Mirror
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    SHINWA Inspection Mirror
    Deskripsi:
    Inspection and observation of the inside and back of the machine can be performed. The angle of the mirror can be changed freely.
    atribut:
    • Material: Mirror: Glass, Mirror frame: ABS resin, Antenna: Brass
    • Mirror Shape: Round type
  5. Green Leaf Cermin Hias Classy
    Mulai

    Rp99.900

    Green Leaf Cermin Hias Classy
    Deskripsi:
    Cermin Hias Classy Terbuat dari Biji Plastik Berkualitas, Stylish, Kuat. dengan Trendy yang Cantik, Cermin Berfungsi untuk Menata Rias dan Bercermin Selesai Mandi, dan dengan Desain yang Cantik Membuat Kamar Mandi Anda Lebih Indah . Cermin Hias Classy Sangat Berguna Melengkapi Kebahagiaan Keluarga Anda
    atribut:
    • Dimensions (mm): 305x158x430
  6. Topre Replacement Mirror (Moisture-Resistant Mirror)
    Mulai

    Rp539.900

    Topre Replacement Mirror (Moisture-Resistant Mirror)
    Deskripsi:
    - A water-resistant mirror for bathrooms / washrooms with a moisture-resistant finish on the edge of the mirror end face. - The mirror can be replaced using the current mirror fittings.A moisture-resistant mirror that allows you to replace the mirror that has become difficult to see due to rust or dirt with the current metal fittings.
    atribut:
    • Material: Glass (silvered / humidified end face)
    • Included Accessories: Double-sided tape (for preventing side slip)
  7. Green Leaf Cermin Hias Oval Chintai
    Mulai

    Rp19.900

    Green Leaf Cermin Hias Oval Chintai
    Deskripsi:
    Cermin Hias Oval Chintai Terbuat dari Biji Plastik Berkualitas, Stylish, Kuat. dengan Trendy yang Cantik, Cermin Berfungsi untuk Menata Rias dan Bercermin Selesai Mandi, dan dengan Desain yang Cantik Membuat Kamar Mandi Anda Lebih Indah . Cermin Hias Oval Chintai Sangat Berguna Melengkapi Kebahagiaan Keluarga Anda 
    atribut:
    • Dimensions (mm): 122x30x147
  8. TRUSCO Safety Mirror
    Mulai

    Rp2.499.900

    TRUSCO Safety Mirror
    Deskripsi:
    Cannot be used when oil mist is being generated.
    atribut:
    • Accessories: With tilt stop strong double sided tape at the back.
    • Finishing Material: Polycarbonate
  9. TRUSCO Antenna Type Inspection Mirror
    Mulai

    Rp179.900

    TRUSCO Antenna Type Inspection Mirror
    Deskripsi:
    Usage:For oil paint and paint.
    atribut:
    • Overall Length (mm): 245 - 925
    • Weight (g): 90
    • Mirror Size (phi mm): 60
    • Mirror Shape: Round shape
  10. Hikari Acrylic Board
    Mulai

    Rp81.900

    Hikari Acrylic Board
    Deskripsi:
    -Since it is a matte texture, lights are hard to reflect and signs are easy to see.-For sign plates, advertising boards(indoor/outdoor).
  11. Crosby Screw Pin Anchor Shackles G-209
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  12. TONATA Convex Mirror Outdoor
    Mulai

    Rp259.900

    TONATA Convex Mirror Outdoor
    Deskripsi:
    Convex Mirror 100 cm
    atribut:
    • Back Material: PVC
Daftar Harga cermin besar Terbaru March 2026
TRUSCO Parts for Inspection MirrorRp97.900
Hikari Acrylics Mirror BoardRp259.900
TRUSCO Inspection MirrorRp129.900
SHINWA Inspection MirrorRp159.900
Green Leaf Cermin Hias ClassyRp99.900
Topre Replacement Mirror (Moisture-Resistant Mirror)Rp539.900
Green Leaf Cermin Hias Oval ChintaiRp19.900
HORIUCHI MIRROR MirrorRp289.900
Green Leaf Cermin HiasRp529.900
TRUSCO Safety MirrorRp2.499.900

Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)